Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, 1-1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 58 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$670.62
Per 100
Clamp, 1-1/4 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 53 LB/100
$625.92
Clamp, 1/2 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 40 LB/100
$481.56
3/4X3 1/2 Galvanized Nipple
Nacogdoches Availability: Out Of Stock
$241.66
1/2X9 RGD Nip
$670.56
Elbow, Standard Radius; Trade Size 1-1/4 Inch; 30 Deg Bend; 7.25 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 25 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$1,168.97
1-1/4, 30D Emt Elb
3/4X4-1/2 RGD Nip
$324.22
Elbow, Standard Radius; Trade Size 1-1/2 Inch; 30 Deg Bend; 8.25 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 20 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$1,360.50
1-1/2", 30D Emt Elb
Elbow, Standard Radius; Trade Size 2-1/2 Inch; 30 Deg Bend; 10.5 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$4,475.36
Emt Elbow, 2-1/2 In Trade Size, Non-Insulated
Elbow, Standard Radius; Trade Size 3 Inch; 60 Deg Bend; 13 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$6,677.25
Emt Elbow, 3 In Trade Size, Non-Insulated
Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
$1,403.18
Each
1/2X7 RGD Nip
$417.87
3", 22-1/2D Emt Elb
$51.78
1X7 RGD Nip
$686.02
20
Popularity
Default